Beli fitting bayonet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEMPCO Bayonet Connection Thermocouple Probe
    Mulai

    Rp879.900

    TEMPCO Bayonet Connection Thermocouple Probe
    Deskripsi:
    These probes have a fitting that locks them to a pipe or other vessel to measure the temperatures of fluid, gas, or gel. They are commonly used in industrial process applications and production environments.
    atribut:
    • UNSPSC: 41112206
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • Cable Material: Fiberglass with Stainless Steel Braid
    • Connector Type: Spade Lugs
    • Fitting Type: Bayonet
    • For Air: No
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: No
    • For Liquids and Gels: No
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Junction Type: Grounded
    • Maximum Temperature (°C): 760
    • Maximum Temperature (°F): 1400
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Opening Diameter (inch): 7/16 ID Bayonet Cap
    • Probe Diameter (inch): 0.25
    • Probe Length (inch): 6.5
    • Probe Sheath Material: 304 Stainless Steel
    • Probe Size (inch): 1/4x6-1/2
    • Probe Tip Diameter (inch): 0.25
    • Process Mounting: Spring-Loaded Bayonet Cap
    • Product Type: Spring Adjustable Thermocouple
    • Sensor Type: Thermocouple
    • Temperature Range (°C): 0 to 760
    • Temperature Range (°F): 32 to 1,400
    • Thermocouple Type: Type J
    • Tip Style: Rounded
  2. VULCAN Bayonet Connection Thermocouple Probe
    Mulai

    Rp1.399.900

    VULCAN Bayonet Connection Thermocouple Probe
    Deskripsi:
    These probes have a fitting that locks them to a pipe or other vessel to measure the temperatures of fluid, gas, or gel. They are commonly used in industrial process applications and production environments.
    atribut:
    • UNSPSC: 41112206
    • Brand: VULCAN
    • Cable Length (ft): 3
    • Maximum Temperature (°C): 482
    • Maximum Temperature (°F): 900
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 0
    • Probe Tip Diameter (inch): 0.188
    • Product Type: Temperature Probe
    • Sensor Type: Thermocouple
    • Temperature Range (°C): 0 to 482
    • Temperature Range (°F): 0 to 900
    • Tip Style: Angled
  3. TEMPCO Temperature Probe Connector & Adapter
    Mulai

    Rp139.900

    TEMPCO Temperature Probe Connector & Adapter
    Deskripsi:
    These bayonet adapters for thermocouples and RTDs are fittings where the connector is pushed into the receiving end and then twisted until the pin is locked into place.
    atribut:
    • UNSPSC: 41112206
    • Brand: TEMPCO
  4. WESTWARD Bayonet Style Pin Grease Coupler
    Mulai

    Rp669.900

    WESTWARD Bayonet Style Pin Grease Coupler
    atribut:
    • Features: Provides Quick, Positive and Leak Proof Connection with Pin Type Fittings, Hexagonal Nut Allows Easy Tightening
    • Accessory Type: Bayonet Style Pin Grease Coupler
    • Sub-Category: Adapters and Couplers
    • Connection (inch): 1/8 FNPT
    • Working Pressure (psi): 3000
    • For use with: Hand Operated Grease Guns
    • Maximum Pressure (psi): 3000
    • Min. Burst Pressure (PSi): 6000
    • UNSPSC: 27112901
  5. TEMPCO Compression Fitting Thermocouple Probe
    Mulai

    Rp519.900

    TEMPCO Compression Fitting Thermocouple Probe
    Deskripsi:
    These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.
    atribut:
    • UNSPSC: 41112219
    • Accuracy (°C): ±2.2 or ±0.75%
    • Brand: TEMPCO
    • Connector Type: Split Leads
    • For Air: Yes
    • For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
    • For Gases: Yes
    • For Liquids and Gels: Yes
    • For Solids: Yes
    • For Surfaces: No
    • Includes Thermowell: No
    • Maximum Wire Gauge (mm): 0.25
    • Minimum Temperature (°C): 0
    • Minimum Temperature (°F): 32
    • Probe Bend: Straight
    • Sensor Type: Thermocouple
    • Tip Style: Rounded
  6. Extech Compression Fitting Thermocouple Probe
    Mulai

    Rp1.499.900

    Extech Compression Fitting Thermocouple Probe
    Deskripsi:
    These probes have compression fittings that allow users to adjust the immersion depth of the probe. They have an outer compression nut and an inner ferrule or compression ring that are tightened to create a seal. These probes measure the temperatures of liquid, gas, and gel in industrial process applications and production environments.
    atribut:
    • UNSPSC: 41112210
    • Accuracy (°C): ±2% of Reading or ±2
    • Accuracy (°F): ±2% of Reading or ±4
    • Brand: EXTECH
    • Cable Length (inch): 39
    • Connector Type: Mini Plug
    • Fitting Type: Compression
    • For Air: Yes
    • For Application: AirLiquidSurface
    • For Gases: No
    • For Liquids and Gels: Yes
    • For Solids: No
    • For Surfaces: Yes
    • Head Connection (inch): 1/4 NPT
    • Head Material: Stainless Steel
    • Includes Thermowell: No
    • Maximum Temperature (°C): 700
    • Maximum Temperature (°F): 1292
    • Minimum Temperature (°C): -40
    • Minimum Temperature (°F): -40
    • Probe Bend: Straight
    • Probe Diameter (inch): 0.125
    • Probe Length (inch): 4
    • Probe Size (inch): 1/8x4
    • Probe Tip Diameter (inch): 0.125
    • Process Mounting (inch): 1/4 NPT Compression
    • Response Time (s): <2
    • Sensor Type: Thermocouple
    • Temperature Range (°C): -40 to 700
    • Temperature Range (°F): -40 to 1,292
    • Thermocouple Type: Type K
    • Tip Style: Rounded
  7. PCL Instantair Adaptor Hose Tailpiece
    Mulai

    Rp369.900

    PCL Instantair Adaptor Hose Tailpiece
    Deskripsi:
    The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. The range has a maximum flow rate og 54cfm @100lbf/in², a maximum working pressure of 17bar (250lbf/in²) and an effective temperature range: -20°C to 80°C, for truly versatile working.
    atribut:
    • Material: Steel
    • Thread Standard: BSPT
    • Thread Type: Tailpiece
    • Product Type: Adaptor
  8. KUSATSU Block Carbon Filter
    Mulai

    Rp25.900

    KUSATSU Block Carbon Filter
    Deskripsi:
    - CTO-10F reduces sediment down to 0.5 micron and reduces chlorine, taste & odor at a flow rate of 3.0 gpm for 30,000 gallons - Improves the quality and consistency of cold and hot beverages. - Reduces maintenance frequency and cost, and extends equipment life. - Gradient-density depth filtration reduces dirt, rust, and other debris as small as 1/2 micron to assure clean, clear water and protect solenoids, valves and other fittings against wear and plugging. - Activated carbon filtration makes water taste great and protects equipment against corrosive chlorine. - High capacity cartridge extends filter system life reducing maintenance frequency. - Generates less waste, only the drop-in cartridge is replaced. No discarding of metal or plastic quick-change filters. - Replacement cartridge cost per gallon is much less than proprietary quick-change filters. - Carbon block is mainly comprised of activated carbon granules and a binding agent that allows the carbon granules to maintain a static position relative to each other
  9. KUSATSU Post Carbon Filter Cartridges
    Mulai

    Rp209.900

    KUSATSU Post Carbon Filter Cartridges
    Deskripsi:
    - The T33-10F reduces sediment down to 0.5 micron and reduces chlorine, taste & odor. - Improves the quality and consistency of cold and hot beverages. - Reduces maintenance frequency and cost, and extends equipment life. - Gradient-density depth filtration reduces dirt, rust, and other debris as small as 1/2 micron to assure clean, clear water and protect solenoids, valves and other fittings against wear and plugging. - Activated carbon filtration makes water taste great and protects equipment against corrosive chlorine. - High capacity cartridge extends filter system life reducing maintenance frequency. - Generates less waste, only the drop-in cartridge is replaced. No discarding of metal or plastic quick-change filters. - Replacement cartridge cost per gallon is much less than proprietary quick-change filters. - Carbon block is mainly comprised of activated carbon granules and a binding agent that allows the carbon granules to maintain a static position relative to each other
    atribut:
    • Life Time (Months): 6-12
    • Material: Activated Carbon (Coconut)
    • Rating (micron): 5
  10. HOLZ Tube T8 Fitting Series
    Mulai

    Rp149.900

    HOLZ Tube T8 Fitting Series
    Deskripsi:
    Lampu LED Tabung atau yang sering disebut Lampu Neon di Indonesia, merupakan salah satu produk HOLZ yang paling banyak di cari oleh kontraktor maupun perorangan. HOLZ LED Tube merupakan pengganti lampu tabung konvensional yang mengkonsumsi daya listrik yang cukup besar yaitu sekitar 40 watt per batang lampu, sedangkan HOLZ LED Tube hanya mengkonsumsi daya listrik 8 watt dengan daya pancar cahaya yang lebih terang dan masa pakai yang lebih lama. Oleh sebab itu banyak sekali pabrik maupun gedung yang sudah mengganti lampu tabung konvensional mereka menjadi HOLZ LED Tube. Lampu LED Holz juga menggunakan IC sehingga anti kedip dan aman bagi mata anda.
  11. PCL Instantair Adaptor
    Mulai

    Rp359.900

    PCL Instantair Adaptor
    Deskripsi:
    The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. The range has a maximum flow rate og 54cfm @100lbf/in², a maximum working pressure of 17bar (250lbf/in²) and an effective temperature range: -20°C to 80°C, for truly versatile working.Features and Benefits- Suitable for most fixed compressed air applications for true versatility of use- Bayonet type couplings provide a firm fitting and helps to avoid accidental disconnection- Available in a variety of sizes and specifications to suit your requirementsTypical Applications- Engineering- Automotive
    atribut:
    • Thread Size (inch): 3/8
    • Inside Diameter (mm): 6.53
    • Material: Steel
    • Thread Standard: BSPT
    • Product Type: Adaptor
  12. PCL Instant Air Adaptor Female 1/4 inch
    Mulai

    Rp359.900

    PCL Instant Air Adaptor Female 1/4 inch
    Deskripsi:
    The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. Nominal bore: 5.6mm. Maximum flow rate: 54cfm @100lbf/In2. Maximum working pressure: 17bar (250lbf/In2). Temperature range: -20 Degree C to 80 Degree C. Couplings: steel bayonet type couplings, preventing accidental disconnection. Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.
    atribut:
    • Product Number: AA5106
    • Thread Type: Female
    • Thread Sizes Female: 1/4Inch
    • Surface Finish: Passivated Zinc
    • Product Type: Adaptor
    • Additional Features: Bayonet Type Couplings, Preventing Accidental Disconnection Heavy Duty Large Bore Version Available High Temperature Version Available on Request Range of Swivel or Non-swivel Adaptors
    • Material: Steel
    • Thread Standard: BSPT
    • Part Number: PCL2591006M
  13. PCL Instant Air Adaptor Male 1/4 inch
    Mulai

    Rp349.900

    PCL Instant Air Adaptor Male 1/4 inch
    Deskripsi:
    The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. Nominal bore: 5.6mm. Maximum flow rate: 54cfm @100lbf/In2. Maximum working pressure: 17bar (250lbf/In2). Temperature range: -20 Degree C to 80 Degree C. Couplings: steel bayonet type couplings, preventing accidental disconnection. Suitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.
    atribut:
    • Product Number: AA5102
    • Thread Type: Male
    • Thread Sizes Male: 1/4Inch
    • Surface Finish: Passivated Zinc
    • Product Type: Adaptor
    • Additional Features: Bayonet Type Couplings, Preventing Accidental Disconnection Heavy Duty Large Bore Version Available High Temperature Version Available on Request Range of Swivel or Non-swivel Adaptors
    • Material: Steel
    • Thread Standard: BSPT
    • Part Number: PCL2591002H
  14. Philips LED Bulb (Lampu Bohlam)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp39.900

    Philips LED Bulb (Lampu Bohlam)
    Deskripsi:
    Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
  15. Autonics Menics Safety Switch
    Mulai

    Rp16.900

    Autonics Menics Safety Switch
    Deskripsi:
    Menics 12VAC/DC, 5 watt, T09 single contact replacement bulb for steady tower lights..
  16. INABA DENKO Duct Tape Adhesive (Lakban AC)
    Mulai

    Rp68.900

    INABA DENKO Duct Tape Adhesive (Lakban AC)
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
  17. KASK Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp2.599.900

    KASK Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    - VENTILATIONMaximum ventilation thanks to the ten air intakes. The air intakes and the internal outflow channels guarantee effective breathability.- 2DRYThis high-tech and maximum comfort fabric dries very quickly, encouraging the expansion and dispersion of moisture to the outside and leaving a pleasant feeling of freshness.- LAMP CLIPSHelmet equipped with strong nylon external lamp carrying clips, that are compatible with all headlamps with elastic bands on the market.- AIR GRIDThe air intakes are equipped with an anti-intrusion grille, that prevents entry of debris whilst maintaining breathability.- MICROMETRICAL ADJUSTMENTThe micrometrical size regulation mechanism positioned at the rear of the helmet provides quick and precise adjustment, even when wearing gloves.- RING TO HOOKFitted with a special loop on the chin strap which allows the helmet to be connected to the harness.- EARMUFFS FITTINGProvided with integrated slot for earmuffs with bayonet attachment.- VISOR ATTACHMENTProvided with attachment for fitting visors. Compatible with all KASK visors.- CHINSTRAP EN 397Four point chinstrap with Quick release fastening and opening in conformity with EN 397. Provided with lateral divider for adjusting the length of the straps.
  18. WOOSTER Paint Roller Poles
    Mulai

    Rp149.900

    WOOSTER Paint Roller Poles
    Deskripsi:
    Paint roller extension poles adjust to increase reach for painting in high areas or on ceilings. Adjustable poles are either lightweight aluminum or fiberglass that have twist-locking mechanisms to hold in place until readjusted. Most extension poles are designed to use any standard roller frame or specialized tools, such as brush holders.
    atribut:
    • Connection Type: Universal
    • Displayed Brand: WOOSTER
    • Lighted: No
  19. DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Mulai

    Rp439.900

    DIXON VALVE COUPLING Industrial Interchange Quick-Connect Air Coupling (Kopler Selang)
    Deskripsi:
    Industrial interchange steel quick-connect air coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) to connect tools to air lines. High-flow couplings increase flow for greater tool efficiency, reduce pressure drop, and decrease air costs. Steel couplings are hard and resilient with more damage resistance than softer metals and a wide working temperature range.
    atribut:
    • UNSPSC: 27131613
    • Coupling Component: Socket
    • Coupling Locking Type: Sleeve
    • Finish/Coating: Zinc Plated
    • Includes Valve: Yes
    • Interchange Type: Industrial
    • Seal Material: Nitrile
    • Temperature Range (°F): -40 to 250
  20. KASK Helm Keselamatan Zenith Merah (Helm Keselamatan)
    Mulai

    Rp3.799.900

    KASK Helm Keselamatan Zenith Merah (Helm Keselamatan)
    Deskripsi:
    Technologies - Ventilation -Micrometrical Adjustment -Chinstrap EN 397 -2 Dry -Ring to Hook - Lamp Clips - Earmuffs Fitting - Air Grid - Visor Attachment
    atribut:
    • External Shell: PP Polypropylene
    • Internal Shell: HD Polystyrene
    • Headband: Soft PA Nylon
Daftar Harga fitting bayonet Terbaru October 2026
TEMPCO Bayonet Connection Thermocouple ProbeRp879.900
VULCAN Bayonet Connection Thermocouple ProbeRp1.399.900
TEMPCO Temperature Probe Connector & AdapterRp139.900
WESTWARD Bayonet Style Pin Grease CouplerRp669.900
TEMPCO Compression Fitting Thermocouple ProbeRp519.900
Extech Compression Fitting Thermocouple ProbeRp1.499.900
PCL Instantair Adaptor Hose TailpieceRp369.900
KUSATSU Block Carbon FilterRp25.900
KUSATSU Post Carbon Filter CartridgesRp209.900
HOLZ Tube T8 Fitting SeriesRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)